Beli duplex paper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA Dester Plunger DPB (Katup Distributor)
    Mulai

    Rp409.900

    SHOWA Dester Plunger DPB (Katup Distributor)
    Deskripsi:
    The Dester Plunger is a quantitative distributor that discharges only a preset discharge amount by the pressure from the pump. Used with first-out type positive displacement distributors and positive displacement pumps
    atribut:
    • Type Of Thread: M
    • Valve Type: Flow control valve
  2. Showa Corp. Dester Plunger
    Mulai

    Rp509.900

    Showa Corp. Dester Plunger
    Deskripsi:
    The Dester Plunger is a quantitative distributor that discharges only a preset discharge amount by the pressure from the pump.There are 0 type, 10 type, 20 type, and 30 type depending on the size of the main body and the discharge amount of 1 port, and each has various number of discharge ports and discharge amount.
    atribut:
    • Connection Size - Outlet Port: M8x1.0
    • Operating Pressure (MPa) : 0.8-3
  3. TRUSCO Flame-retardant Tarpaulin Sheet (Terpal)
    70%
    Mulai

    Rp609.900

    TRUSCO Flame-retardant Tarpaulin Sheet (Terpal)
    Deskripsi:
    - lembaran yang dilapisi dengan resin vinyl sesuai standar industrial- merupakan lembaran terpal dengan daya tahan tinggi, tahan terhadap cuaca dan anti air- tersedia 6 pilihan warna- dapat digunakan sebagai partisi sederhana- dapat digunakan juga untuk proses pengecatan, mekanikal dan sebagainya- cocok diaplikasikan pada workshop/ bengkel dan gudang kecil
  4. Showa Corp. Lubrication Unit (Lubrikator)
    Mulai

    Rp9.899.900

    Showa Corp. Lubrication Unit (Lubrikator)
    Deskripsi:
    The LCB3 TMS model lubrication unit possesses a controller which complies to the TMS standards.The unit's operation (discharge frequency or intermittence) can be controlled by either an intermittence timer or an impulse count timer and may also be controlled from an external source.Possessing a pressure switch & float switch, effective lubrication management can be undertaken.
    atribut:
    • Frequency (Hz): 50/60
    • Discharge Volume (L/minute): 0.1 (50Hz); 0.12 (60Hz)
    • Viscosity Range (mm²/s): 50-800
  5. Hagihara Industries Tarpaulin Blue OS #2500 (Terpal)
    80%
    Mulai

    Rp159.900

    Hagihara Industries Tarpaulin Blue OS #2500 (Terpal)
    atribut:
    • Material: Sheet: Polyethylene (PE), Eyelet: Aluminium (Inside Diameter:12mm)
    • Color: Blue
    • Thickness (mm): 0.18
    • Tensile strength (N / cm): Vertical 480/5, Horizontal 360/5
    • Lifespan of Durability: Around 10 months
  6. PaperOne Copy Paper Quarto 80gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    PaperOne Copy Paper Quarto 80gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Kertas serbaguna dengan kualitas prima. Terbuat dari 100% serat pohon Acacia Mangium. Diakui dunia internasional : ISO 9706 (permanensi kertas, layak disimpan 200 tahun), ISO 9002 dan ISO 14001. Warna 'Super High-White'.
    atribut:
    • Size: Quarto Q4
    • Paper Type: All Purpose Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 80
    • Size (mm): 216x297
  7. SHOWA Nipple PD
    Mulai

    Rp17.900

    SHOWA Nipple PD
    atribut:
    • Shape: Nipple
  8. Mpoin Tarpaulin Silver Blue (Terpal)
    45%
    Mulai

    Rp69.900

  9. TRUSCO Tarpaulin Weather-Proof (Terpal)
    67%
    Mulai

    Rp79.900

    TRUSCO Tarpaulin Weather-Proof (Terpal)
    atribut:
    • Material: Polyethylene (PE)
  10. Continental Timing Belt (Belt Timing)
    Mulai

    Rp869.900

    Continental Timing Belt (Belt Timing)
    Deskripsi:
    Hawk Pd series timing belts have curved teeth with an indention in the center of each tooth that ensures that teeth mesh with the grooves on the pulley. This design prevents ratcheting, or tooth jumping, and distributes the load evenly, reducing stress on the belt. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. These Hawk Pd series belts are designed for high capacity applications and can be used on curved- or rounded-tooth pulleys with a compatible width and pitch. They can replace HTD, RPP, GT, and GT2 profile belts and are often used in conveying applications.
    atribut:
    • Tooth Location: One Side
  11. Showa Corp. Dester Block
    Mulai

    Rp599.900

    Showa Corp. Dester Block
    Deskripsi:
    The DS models are a volumetric type piston distributor, utilizing the pistons interna; spring pressure to distribute a pre-measured amount of oil from each port.Although the DS are based upon the DSB & DSA Dester Blocks, the DS are far more compact and are able to distribute smaller quantities of oil higher levels of precision.
    atribut:
    • Connection Size - Inlet Port: M10x1.0
    • Connection Size - Outlet Port: M8x1.0
  12. OTC Car Wheel Dolly (Alat Pemindah Roda)
    Mulai

    Rp10.999.900

    OTC Car Wheel Dolly (Alat Pemindah Roda)
    Deskripsi:
    Standard-duty car dollies move passenger vehicles and light-duty trucks without starting the engine. Each vehicle wheel is set on a dolly which has casters to move the vehicle in any direction. Dollies roll vehicles around a garage for storage or a shop floor to perform maintenance activities.
    atribut:
    • UNSPSC: 24101503
    • Dolly Type: Easy Roller
    • Lift Arms x Width (in) (in): 12
    • Manufacturer Part Number: 1580
    • Overall Height (inch): 27-17/100
    • Overall Length (in): 9
    • Overall Width (in): 44
  13. TRUSCO Compression Coil Spring, 20pcs
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring, 20pcs
    Deskripsi:
    - It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.
    atribut:
    • Rolling Direction: Any
    • Weight (g): 9
  14. Targus Intellect Laptop Blackpack
    Mulai

    Rp229.900

    Targus Intellect Laptop Blackpack
    Deskripsi:
    Intellect Laptop Backpack
  15. Smocon Anti-Seizing Compound (Pelumas Anti Karat Ulir)
    Mulai

    Rp5.299.900

  16. AKSANUSA Tarpaulin Korean Type (Terpal)
    Mulai

    Rp909.900

    AKSANUSA Tarpaulin Korean Type (Terpal)
    atribut:
    • Load Capacity (kg): 150
    • Thickness (gsm): 200
Daftar Harga duplex paper Terbaru October 2026
SHOWA Dester Plunger DPB (Katup Distributor)Rp409.900
Showa Corp. Dester PlungerRp509.900
TRUSCO Flame-retardant Tarpaulin Sheet (Terpal)Rp609.900
Showa Corp. Lubrication Unit (Lubrikator)Rp9.899.900
Hagihara Industries Tarpaulin Blue OS #2500 (Terpal)Rp159.900
PaperOne Copy Paper Quarto 80gsm (Kertas HVS / Fotocopy)Rp49.900
SHOWA Nipple PDRp17.900
Mpoin Tarpaulin Silver Blue (Terpal)Rp69.900
TRUSCO Tarpaulin Weather-Proof (Terpal)Rp79.900
Continental Timing Belt (Belt Timing)Rp869.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait